Electrolux Air Purifier UltimateHome 300

Sebelum PPN:
Rp3.199.900
Spesifikasi
Clean Air Delivery Rate (m³/hour)230 (JEM)
ColorWalnut Beige
Control TypeTouch screen
Dimensions (mm)234x234x405
Height (mm)405
Installation TypeFreestanding
Main MaterialPlastic
Maximum Area (m²)30
Noise Level (dBa)19
Package Depth (mm)284
Packaging Height (cm)467
Packaging Width (cm)284
Particle Removal Efficiency (%)0.9997
Product Depth (mm)234
Product Width (mm)234

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Clean air for a better life
Enjoy peace of mind with guaranteed air quality. With the PureProtect four-stage filtration system, your air passes through a pre-filter, an antibacterial layer, a HEPA 13 filter, and a carbon filter. This protection removes up to 99.9% of harmful bacteria¹ and up to 99.99% of the H1N1 virus², as well as microdust, filtering particles as small as 0.3 microns (µm)³. This air purifier is SGS-certified to provide relief from allergy discomfort by removing pollen and other allergens from the air in your home. It's time to relax and breathe in pure air that can improve your health and well-being. ¹Third-party tested for Escherichia coli, Staphylococcus aureus, Klebsiella pneumoniae, and Aspergillus Niger in accordance with JEM and GB standards, 2022.
²Third-party tested for H1N1 influenza virus in accordance with JEM and GB standards, 2022.
³Filter media tested according to NIOS TEB-APR-STP-0059 (2019) at SGS. Tested according to JEM/GB-T standards against 9 gases for TVOC efficiency.

Clean air, no noise
The almost inaudible noise level of 19 dBA is comparable to the gentle sound of light rain*, so it won't disturb your relaxing and peaceful time at home.
¹Noise pressure at the lowest fan speed; measured at a distance of 1 meter in front.?

A cleaner room in just 15 minutes
The AirSurround system creates a powerful yet gentle spiral motion to circulate filtered air throughout your home. In just 15 minutes, purified air can spread throughout a 17 m² room at a rate of 226 m²/h¹.
¹Tested to ANSI-AHAM-AC1 standards for CADR. The appropriate room size is 17 m², and the cleaning time in minutes is derived from the corresponding CADR value.?

Removes odors and smoke
Activated carbon air filters help remove odors and up to 87% of harmful gases¹ such as TVOCs (Total Volatile Organic Compounds), which are emitted by household products like paint, cleaning agents, and tobacco smoke.
¹Tested according to GB/T standards for TVOC efficiency against 9 gases.?

Enjoy clean air with ease
With a holistic approach derived from its Scandinavian design roots, Electrolux creates air purifiers that are both beautiful and easy to use. New design details enhance ease of use, including a convenient cord holder, a sensor window, and push-button filter replacement.

Ulasan Produk

Tidak ada ulasan