HONEYWELL Safety Glasses

Sebelum PPN:
Rp52.900
Spesifikasi
Frame ColorBlack
Lens CoatingAnti Fog, Anti scratch
Shade Lens ColorClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- STYLE: Sporty, ultra- lightweight, 8-base wrap-around frame
- COMFORT: Soft, padded temple tips and non-slip nose bridge provide a secure, comfortable fit
- CLEAR LENS: Clear Lens is recommended for indoor and outdoor environments where normal to low light conditions exist. This Clear lens has a Visible Light Transmittance of 92% and provides true color recognition. The clear lens will absorb 99.9% of UVA and UVB radiation.
- CERTIFICATION: Meets the ANSI Z87.1-2010 standard and tested by Honeywell to meet the requirements of the CSA Z94.3 standard

Ulasan Produk

Tidak ada ulasan

Halaman Terkait