HONEYWELL Hard Hat

Sebelum PPN:
Rp169.900
Spesifikasi
CertificationANSI (ANSI Z89.1 – 2014) standard, CE/EN (EN 397:2012 +AI:2012, EN 50365:2002 (non-vented versions) standard, CSA (CSA Z94.1-15) standard, NOM standard
ColorOrange
Compatible WithHoneywell PPE adapters, CP5005 plastic face shield bracket, 3796VS1 helmet adapter.
Fit head circumference (cm)52 to 63
Fits Head Circumference (inch)6 1/2 to 7 7/8
High Temperature Resistance (°C)50
Low Temperature Resistance (°C)-30
MaterialHDPE (High Density Polyethylene)
ProtectionType I
Suitable ForConstruction, Manufacturing, Mining, Ship Building, Traffic Safety, Utilities, Oil and Gas
TypeVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 1. High-Density Polyethylene (HDPE)
- 2. Four-Point Ratchet Suspension
- 3. Dual-Locking Mechanism
- 4. Four-Point Chin Strap (Optional)
- 5. Brackets Compatible with Honeywell Adapters

Ulasan Produk

Tidak ada ulasan