HONEYWELL Faceshield Bionic

Sebelum PPN:
Rp3.099.900
Spesifikasi
AccessoriesScreen Holder, Anti-fog Solution, Protective Film, Replacement Face Shield, Peel Off Visor Covers, Perspiration Headband
CE CategoryCategory 2
FrameHeadband
Frame CharacteristicCan Be Worn Over Prescription Glasses
Frame ColorBlack
Frame MaterialPolycarbonate
FunctionMetal Free, Large Field of View, Head Size Auto-Adjustment, Stackable with Prescription Glasses, Respiratory Mask Compatibility, Ear Protection Compatibility
HeadbandTextile
Impact LensLow Impact Energy (45m/s), Medium Impact Energy (120m/s)
Lens ColorWelding 5
Lens MarkingIR 5.0
Lens MaterialPolycarbonate
Lens TreatmentFog (N)
Lens TypeClear PC Lens
Mechanical StrengthF, B, T (Lens)
NormCE (Oculaire)
Optical Class1
Temperature Durability (°C)-5 to 55
Temples ConfortPadded Temples
US NormLens Marking (US)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Superior protection.
- Integral face protection, from crown to chin.
- Superior quality panoramic vizor, for maximum visibility.
- Wide range of easy to replace vizors available in a range of materials, shades and finishes to meet every need.
- Compatible with most spectacles, goggles and respirator masks.
- Locking mechanism for total security.
- 100% dielectric.
- Excellent optics for increased visibility.
-
- Unequalled comfort.
- 2784 possible combinations.
- Click-lock mechanism for precise headgear adjustment.
- Multi-position visor and ratchet locking system.
- Breathable, removable, washable headband.
- Comfortable cell foam on back of headgear.

Ulasan Produk

Tidak ada ulasan