Fenix LED Flashlight PD Series

Sebelum PPN:
Rp3.199.900
Spesifikasi
Dimensions (mm)146×30×26
Maximum Beam Distance (m)415
Maximum Output (lumens)3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Innovative SET mode for lighting needs of various scenarios.
Maximum output of 3000 lumens and maximum beam distance of 415 meters.
Uses one Luminus SFT70 Gen2 LED with a lifespan of 50,000 hours.
Tail tactical switch for instant activation; neck switch for output selection.
Powered by a Fenix ​​ARB-L21-5000 V2.0 battery.
The USB Type-C charging port is hidden in the neck of the lamp for convenient charging.
Battery level indication at boot-up and low voltage warning.
Anti-roll and anti-slip body design.
Included body clips for versatile mounting.
Digitally regulated circuit to maintain stable output.
Ultra-clear glass lenses reinforced with anti-reflective coating.
Reverse polarity protection to prevent incorrect battery installation.
Made of durable A6061-T6 aluminum.
Premium HAIII hard anodized anti-abrasive finish.
Size: 146 × 30 × 26 mm.
Weight: 181.6 g (including battery).
Feature
Fenix ​​PD36R ACE flashlight x 1
ARB-L21-5000 V2.0 Rechargeable Li-ion Battery x 1
USB Type C charging cable x 1
Lanyard x 1
Holster x 1
Spare O-ring x 2
User manual x 1

Ulasan Produk

Tidak ada ulasan