Fenix LED Flashlight C Series
#Grup produk P117988864
Spesifikasi
| Dimensions (mm) | 150.5x40x28.4 |
|---|---|
| Maximum Beam Distance (m) | 339 |
| Maximum Output (lumens) | 4600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Maximum output is 4600 lumens and maximum beam distance is 339 meters.
Using four Luminus SST25 LEDs.
Powered by the included ARB-L21-5000 V2.0 rechargeable battery for long-lasting operation time.
The USB Type-C port supports fast charging up to 20W; 1.5 hours from empty to fully charged.
Magnetic base for hands-free use.
Constant current circuit to keep output stable overnight.
Enhanced and reinforced housing for exceptional durability and impact resistance.
Battery level indication at boot-up and low voltage warning.
Reverse polarity protection to protect against incorrect battery installation.
Made of 6061 aluminum material which is oxidation resistant and high strength.
Premium HAIII type anodized finish that is anti-abrasive.
Ultra-clear glass lenses reinforced with anti-reflective coating provide up to 98% light transmission.
Anti-roll and anti-slip body design.
Equipped with body clips for versatile mounting.
Size: 5.93″ × 1.57″ × 1.12″/150.5 x 40 x 28.4 mm.
Weight: 9.24 oz/262 g (including battery).
Using four Luminus SST25 LEDs.
Powered by the included ARB-L21-5000 V2.0 rechargeable battery for long-lasting operation time.
The USB Type-C port supports fast charging up to 20W; 1.5 hours from empty to fully charged.
Magnetic base for hands-free use.
Constant current circuit to keep output stable overnight.
Enhanced and reinforced housing for exceptional durability and impact resistance.
Battery level indication at boot-up and low voltage warning.
Reverse polarity protection to protect against incorrect battery installation.
Made of 6061 aluminum material which is oxidation resistant and high strength.
Premium HAIII type anodized finish that is anti-abrasive.
Ultra-clear glass lenses reinforced with anti-reflective coating provide up to 98% light transmission.
Anti-roll and anti-slip body design.
Equipped with body clips for versatile mounting.
Size: 5.93″ × 1.57″ × 1.12″/150.5 x 40 x 28.4 mm.
Weight: 9.24 oz/262 g (including battery).
Feature
Fenix C7 Pro flashlight x 1Fenix ARB-L21-5000 V2.0 rechargeable Li-ion battery x 1
USB Type-C charging cable x 1
Lanyard x 1
Spare O-ring x 1
User manual x 1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
