BOSCH Electric Planer

Kondisi Barang:
Sebelum PPN:
Rp1.099.900
Spesifikasi
Adjustable Rebating Depth (mm)0-9
Dimensions (mm)162x265x178
Planing Depth (mm)0 to 1.6
Planing Width (mm)82
Rated Input Power (W)600
Sound Power Level (dB(A))90
Sound Pressure Level (dB(A))97
Uncertainty K (dB)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
-Realisasikan penyesuaian kedalaman yang sangat halus, tepat, mudah, dengan sistem kendali kontrol kedalaman halus
-Mencapai permukaan pengetaman yang berkualitas secara profesional dengan pelat dasar yang dikerjakan dengan presisi
-Tingkat pelepasan dan penghalusan yang tinggi berkat motor yang bertenaga dan sistem sabuk penggerak yang dioptimalkan
Feature
Positioning
Achieve exceptional planing precision with ease.

User benefit
Realize precise, effortless, micro-fine depth adjustments with the fine-depth control system
Achieves professional-quality planing surface with precision-machined base plate
High removal rate and smoothness thanks to powerful motor and optimized drive belt system

Product Highlights
Looking for professional-quality surface finishes at precise depths? The Bosch GHO 16-82 planer ensures consistent precision thanks to its fine-depth control system. This lets you seamlessly re-adjust the tool for effortless and micro-fine depth setting. It also provides outstanding flatness for a professional result with its precision-machined base and blade alignment setup. This tool achieves smooth, efficient performance with ease thanks to its robust motor and optimized drive belt.

Equipment & Application
The Bosch GHO 16-82 planer is ideal for surface smoothing, height adjusting, chamfering and rebating on solid wood across varying densities. It includes a dust bag and is compatible with Bosch vacuum cleaner.

Additional Information
The GHO 16-82 planer comes with adjustment system from 0 to 1.6 mm with 0.05 increments, 3 chamfering grooves, and a protective plate stand.

Ulasan Produk

Tidak ada ulasan