Volkel Threading Tool Set

Sebelum PPN:
Rp3.499.900
Spesifikasi
FormForm B
MaterialHigh Speed Steel Cobalt
PackagingIn Plastic Case
StandardDIN 371 / 376
Thread DesignationM3 to 12
Thread SystemM
ToleranceISO 2 / 6H
Type Of ThreadMetric ISO Thread DIN 13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You choose this set when the job needs a structured selection of taps, dies, or bit-style tools rather than a single size. The decisive criteria are thread range, component group, holder requirement, and process type.

Keep cleaned tools returned to their set positions so the next user can identify sizes and stages without mixing similar components.

1 set HexDrive Threading Tool Set P.K.335, Form B, HSS-E, M 3-12

Step:
- Identify the required thread on the component or drawing.
- Open the set and select the tool group for the operation.
- Choose the exact size from the set.
- Mount the selected tool in the correct holder or drive.
- Prepare the workpiece for the internal or external thread operation.
- Use the selected tool with controlled alignment and lubrication.
- Clean the tool after use.
- Return the component to its marked storage position.
Warning
Select each component from the set by the actual thread and task before use.
Feature
- Set format keeps related threading components together for faster selection.
- The title states the thread range or tool group used for ordering and identification.
- Organized storage supports maintenance and repair work with repeated size changes.
- Tool-group separation helps distinguish internal threading, external threading, and holding tasks.

Drawbacks
- A set can contain several tool types, so choose the exact component by thread and operation instead of using the nearest size.
Use
- for organized workshop threading work with several related components in one set
- for selecting the correct tool by thread size and process type
- for maintenance, repair, assembly, and tool room use
- Process: manual driving or assisted driving depending on your holder and machine setup
- Use: thread cutting, re tapping, and thread cleaning depending on condition

Ulasan Produk

Tidak ada ulasan