WEILER Stem-Mounted Wire Wheel

Sebelum PPN:
Rp439.900 - Rp749.900
Spesifikasi
ANSI StandardB165.1
Attachment TypeUnthreaded Stem
Fill MaterialSteel
Maximum Speed (rpm)20000
RoHSCompliant
Stem Diameter (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weiler 1-1/4inch Wide Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire.
Feature
- Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications.
- Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders.
- Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush.
- Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire.

Ulasan Produk

Tidak ada ulasan