Volkel Ring Gauge Set

Sebelum PPN:
Rp9.699.900
Spesifikasi
DirectionRight Hand
Gauge TargetExternal Threads
PackagingSturdy Plastic Case
Quantity (pcs)7
Thread DesignationM3 to M12
Thread SystemM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You use this 7-piece GO thread ring gauge set to inspect external metric threads in the stated size range. It is intended for checking bolts, studs, threaded pins, or machined external threads without using the gauges as cutting tools.

The important selection point is the inspection side and the external thread size you need to verify. The plastic case supports controlled storage so the correct ring gauge can be selected by size during workshop or quality-control use.

Gauges and inspection equipment
- 1 piece Precision GO Thread Ring Gauge (Tol. 6g) M 3 x 0.5 (16188)
- 1 piece Precision GO Thread Ring Gauge (Tol. 6g) M 4 x 0.7 (16190)
- 1 piece Precision GO Thread Ring Gauge (Tol. 6g) M 5 x 0.8 (16191)
- 1 piece Precision GO Thread Ring Gauge (Tol. 6g) M 6 x 1.0 (16192)
- 1 piece Precision GO Thread Ring Gauge (Tol. 6g) M 8 x 1.25 (16194)
- 1 piece Precision GO Thread Ring Gauge (Tol. 6g) M 10 x 1.5 (16196)
- 1 piece Precision GO Thread Ring Gauge (Tol. 6g) M 12 x 1.75 (16198)

Storage and identification
- 1 piece Plastic case for organised storage

Step:
- Identify the external thread size from the drawing or component marking.
- Select the matching gauge from the case before starting the inspection.
- Clean the thread and the gauge contact surfaces.
- Apply the required GO or NO GO inspection side according to the inspection plan.
- Do not force the gauge if contamination, burrs, or mismatch are present.
- Record the result according to your quality or workshop process.
- Return the gauge to the correct case position after inspection.
Warning
Use ring gauges for external threads and choose plug gauges when an internal thread has to be inspected.
Feature
- GO ring-gauge grouping supports external-thread inspection across several metric sizes.
- The supplied case helps protect inspection tools from mix-ups and handling damage.
- Ring-gauge format verifies external threads directly on bolts, studs, and machined parts.
- Set logic is practical for recurring workshop and production checks.

Drawbacks
- Ring gauges do not inspect internal threads, so use matching plug gauges for tapped holes.
Use
- or GO inspection of external metric threads across the stated set range
- for checking bolts, studs, threaded shafts, or machined external threads
- for quality control where a ring gauge must match the finished external thread
- for organized storage and size selection in the supplied plastic case

Ulasan Produk

Tidak ada ulasan