WEILER Nylon Wheel Brush

Sebelum PPN:
Rp359.900
Spesifikasi
ANSI StandardB165.1
Arbor Hole Size (inch)1/2
Attachment TypeUnthreaded Hole
Diameter (inch)2
Fill ColorBlack
Fill Diameter (inch)0.014
Fill MaterialNylon
IndustryManufacturing
Maximum Speed (rpm)20000
RoHSCompliant
Trim Length (inch)1/2
TypeCopper Center
Use for04400, 04401, 07721, 07724

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weiler 2inch Small Diameter Nylon Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2inch arbor hole for use on die grinder, right angle die grinder and drills.
Feature
- Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications.
- For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes.
- Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications.

Ulasan Produk

Tidak ada ulasan