WEILER Crimped Cup Brush

Sebelum PPN:
Rp779.900
Spesifikasi
ANSI StandardB165.1
Arbor Hole SizeM10x1.50
Attachment TypeThreaded Nut
Diameter (inch)3
Diameter (mm)75
Fill Diameter (inch)0.014
Fill MaterialSteel
IndustryManufacturing
Maximum Speed (rpm)14000
Product TypeCrimped Wire Cup
RoHSCompliant
Trim Length (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weiler 3inch Crimped Wire Cup Brush provides very flexible brushing action and the most consistent performance for demanding light to medium duty cleaning applications on relatively flat surfaces. M10 x 1.50 nut for use on right angle grinders.
Feature
- For light to medium duty, general purpose applications.

Ulasan Produk

Tidak ada ulasan