Sebelum PPN:
Rp2.399.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Paint feed system | Gravity |
|---|---|
| Spray Distance (inch) | 7.784 |
| Spraying Distance (mm) | 200 |
| Standard paint cup | 4GD |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
New atomization method While maintaining the laval nozzle mechanism , that keeps fluid velocity , air flow is directed to center by taper control , with the setting of the R shape on the edges.
This enables the airflow rectified to hit the cylindrical paint core , and the air and the paint are efficiently atomaized.
Laval Nozzle
Achieved high atomization and high transfer efficiency by maintaining and decelerating a small amount of air.
Maintains high flow velocity within a constant range of the air flow that is ejected from the circular gap.
High shear force enables atomization with lower air pressure and lower air amount. When air amount exceeds a certain range due to low air pressure, atmospheric resistance causes sudden deceleration and high transfer efficiency.
Taper Control
Finer atomization technology inherited from the first Finer.
While maintaining the Laval nozzle mechanism , that keeps fluid velocity , air flow is directed to the center by traper control. This enables the airflow hits the cylindrical paint core and the paint is efficiently atomized.
Multi-stage rectification mechanism
Eliminating edges to streamline airflow.
The air flow passages in the paint nozzle and air cap have been gently finished to reduce fluttering and maintain a smooth flow rate ensuring paint spray volume and improving atomization.
Advantages of the new atomization method
Promote fine-atomization with low air amount and low pressure
Less paint on the air cap
Low air flow noise
Improvement of transfer effciency , splashing , and reduction of paint cost and maintenance.
Saving in power consumption of compressor and reduction of CO2 emissions due to low total air consumption.
Improvement of coating quality by reducing airborne particles and dry mist.
Distribution of particle sizes
Pursuit of atomization ; Realized atomization with appropriate and uniform particle sizes.
Dry mist and coarse particles are reduced compared to the former model.
Air consumption
MMFT reduces air consumption compared to the formal model.
Design Concept
The spirit of meiji is shown in this stylish design.
It is the beginning of a "Nwe Standard".
Seamless Design
The streamlined seamless smooth body with less unevenness shows improvements in the fit and makes maintenance easier.
Compatible with water-based paints
Body insert: Stainless steel bush is inserted into the body's liquid-contacting area to make it compatible with water-based paints.
Paint nipple: Paint nipple in the liquid-contacting area is glossy anodized.
Trigger
Stainless steel is used as the trigger material.
Corrosion is reduced even when working with water-based paints.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
