ONEBIZ Square Plastic Seal Lock

Sebelum PPN:
Rp18.900 - Rp19.900
Spesifikasi
Application FieldElectric Power, General Goods, Shipping, Instruments, Military Industry, Transportation, Material Supervision, Parks, Petrochemicals, Customs, Medical Care, Food, Military, And Other Related Safety Requirements
Cable TypeSteel Cable
CertificationTDS, COO
ColorYellow
Diameter (mm)1.8
Length (m)300
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Lead seals are used to seal and prevent unauthorized access by individuals or others. Once the lock is properly secured, it cannot be opened unless it is severely damaged (i.e., cut).
- Easy to install, simple structure, safety protection, good anti-theft performance, strong and durable, high hardness treatment, strong durability, not easy to age, good insulation performance, acid-resistant, temperature-resistant, corrosion-resistant, and good for use.
- Coated with new eco-friendly ABS plastic, the core of the lock body is zinc alloy.
- The diameter of the aviation steel cable is 1.88mm, and the steel cable is coated with black plastic.
- The diameter is 2.0mm. The maximum tension is up to 200KG.
- Colors, any text graphics, laser printing, and heat transfer printing can be customized.

Ulasan Produk

Tidak ada ulasan