ONEBIZ Multi-Purpose Cable Lockout

Sebelum PPN:
Rp309.900
Spesifikasi
ApplicationIndustry (Maintenance, Engineering, etc.)
Cable MaterialStainless Steel
CertificationTDS, COO
ColorRed
Diameter (mm)4
Length (m)2
Shackle Diameter (mm)≤7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Made from impact-resistant PC nylon plastic and brass parts, customizable in other colors.
- Uses a 2-meter stainless steel cable, with the outer layer made of anti-UVPVC
- The cable can be adjusted in length and color.
- Equipped with a key handle, easy to use.
- Locked with multiple padlocks

Ulasan Produk

Tidak ada ulasan