ONEBIZ Economic Cable Lockout

Sebelum PPN:
Rp259.900
Spesifikasi
ApplicationIndustry (Maintenance, Engineering, etc.)
Cable Diameter (mm)4
Cable MaterialStainless Steel
CertificationTDS, COO
ColorRed
Length (m)2
Shackle Diameter (mm)≤7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Made from impact-resistant engineered nylon plastic PA, customizable in other colors.
- Uses a 2-meter stainless steel cable, with the outer layer made of anti-UV PVC
- The cable can be customized with different long-hand colors.
- Locked with one padlock

Ulasan Produk

Tidak ada ulasan