ONEBIZ Aluminum Alloy Seal Lock

Sebelum PPN:
Rp30.900 - Rp36.900
Spesifikasi
Body MaterialHigh-quality aluminum alloy
Cable MaterialSteel
CertificationTDS, COO
Diameter (mm)1.5
Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Lead seals are used to seal and prevent unauthorized access by individuals or others. Once the lock is properly secured, it cannot be opened unless it is severely damaged (i.e., cut).
- Easy to install, simple structure, safety protection, good anti-theft performance, strong and durable, high hardness treatment, strong durability, not easy to age, good insulation performance, acid-resistant, temperature-resistant, corrosion-resistant, and good for use.
- The lock body is made of high-quality aluminum alloy.
- The lock cable material is high-quality aviation steel cable.

Ulasan Produk

Tidak ada ulasan