xiaomi Redmi Pad 2 Pro

Sebelum PPN:
Rp5.199.900 - Rp5.599.900
Spesifikasi
Battery (mAh)12,000
ColorRandom Color
ConnectivityWi-Fi 6
Data transferUSB 2.0
Dimensions (mm)280x182x7.5
Display (inch)2.5K 12.1 crystal clear
Operating SystemXiaomi HyperOS 2
ProcessorSnapdragon® 7s Gen 4 Mobile Platform

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. The REDMI Pad 2 Pro's screen measures approximately 12.1 inches diagonally. The viewable area is smaller due to the rounded corners. Sizes may vary from product to product.
2. The refresh rate can be adjusted up to 120Hz for supported apps and games. Please refer to actual experience.
3. Supports wired reverse charging up to 27W. Data tested by Xiaomi Internal Labs. Actual performance may vary depending on battery condition and other factors. When using this feature, ensure your pad has sufficient battery power and check compatibility on the receiving device.
4. The availability of Xiaomi HyperOS apps, services, and features may vary depending on the software version and product model.

Ulasan Produk

Tidak ada ulasan