ELORA Pneumatic Impact Wrench Mini

Sebelum PPN:
Rp11.999.900
Spesifikasi
Air Inlet Thread (inch)1/4
Length (mm)108
Operating Pressure (bar)6,3
Size (inch)1/2
Vibration Acceleration (m/s²)4,3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- extremely handy impact wrench with only 108 mm length
- for work at difficult accessible areas
- maximum performance at minimum weight
- with vibration-damped composite housing
- non-slip cold insulated handle
- exhaust air guided through handle
- always full capacity when loosening
- clockwise 3-step torque regulation when tightening
- clockwise/counter clockwise performance regulation protected in rear motor plate
- with high-performance twin-hammer clutch system
- air inlet thread 1/4‘‘
- Operating pressure 6,3 bar max. sound level 85 dB (A) Lp A
- average air consumption 118 l/min
- recommended hose inner-Ø 8 mm
- vibration acceleration 4,3 m/s²
- including steel nipple
- maximum loosening 1080 Nm

Ulasan Produk

Tidak ada ulasan