MasterLock Pro Grade Steel Cable

Sebelum PPN:
Rp289.900
Spesifikasi
ColorBlack
Length (ft)4 (Cable/Chain)
Length (m)1.2 (Cable/Chain)
Outside Diameter (inch)3/8 (Cable/Chain)
Outside Diameter (mm)10 (Cable/Chain)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Secure your gear with this durable cable lock, designed with four feet of braided steel and looped ends for versatile use. Perfect as a bike lock cable, kayak lock or steel cable with looped ends for bulky items, it offers strength, flexibility, and scratch protection in a self-coiling design.
Feature
- Braided steel cable lock provides strength and flexibility
- Protective vinyl coating helps prevent scratches
- Ideal for securing bikes, kayaks or other large items
- Compatible with laminated locks, solid steel locks, and mini U-locks
- Self-coiling cable design for easy storage

Ulasan Produk

Tidak ada ulasan