DeLonghi Water Kettle Eclettica Kettle

Sebelum PPN:
Rp1.499.900
Spesifikasi
Capacity (L)1.7
ColorBlack
Dimensions (mm)150x255x270
MaterialStainless steel
Power (W)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Celebrate your own uniqueness and eclecticism with the masterfully modelled De'Longhi Eclettica kettle. Its unmistakable design is rich in Italian style and complete with modern, gentle lines, making breakfasts and hot drink breaks a pleasure. This 2000W electric kettle with a 360° cordless base comes with interchangeable saucers to adapt to your mood.

- Rapid boiling capability thanks to the powerful 2000W heating element
- Ease of use thanks to the water level indicator
- Conveniently replace the kettle with the 360° cordless base
- The purity of freshly boiled water is ensured by the removable and washable water filter
- Stylish and elegant kettle in a bold black, with interchangeable saucers
Feature
- Anti-scale filter: Features a fully removable, washable limescale water filter to ensure purity and taste, paired with special spout engineering for zero-splash pouring.
- 360° swivel base: Allows convenient replacement of the kettle facing any direction on its rotating base for cordless operation.
- Water level indicator: Easily view the water level through the window to boil only what is needed, with a minimum fill capacity of one cup (0.3L).

Ulasan Produk

Tidak ada ulasan