DeLonghi Toaster Capital Sydney White

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorWhite
Dimensions (mm)185x320x205
MaterialStainless steel
Power (W)900
Slot2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Travel the world from your kitchen with De'Longhi's Icona Capitals toaster range. Stylish Italian form is enhanced by a matt metallic fresh white finish that captures the iconic spirit of Sydney, adding a touch of urban style to your home. Enjoy ultimate ease of use and 6 browning levels for toast tailored to your taste with this modern breakfast essential.
- 6 position progressive electronic browning control for toast to your taste
- Easily reheat or defrost with integrated electronic controls
- Heat your brioche with the bun warming rack
- Add an exclusive touch of class to your kitchen with the Icona Capitals design in Sydney White
Feature
- Browning controls: Electronic pre-set toasting functions allow for total control of progressive browning, including defrost, reheat, and cancel.
- Crumb tray: The special crumb tray is fully removable for easy cleaning.
- Extra-lift position: The exclusive extra-lift position is designed for easy and safe removal of small slices.

Ulasan Produk

Tidak ada ulasan