V-TECH Vital Red RTV Gasket Maker

Sebelum PPN:
Rp20.900 - Rp34.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An original gasket maker formulated for high temperature and heavy duty applications. It forms reliable “formed-in-place” gaskets that resist cracking, shrinking and migration caused by thermal cycling. Ideal to replace almost any cut gasket and can be used to coat pre-cut gaskets to increase reliability. It is permanently flexible and stable at temperature of between -80 °F to 650 °F (-62 °C to 343 °C) intermittent. It is also highly resistant to automotive fluids.
Feature
-High temperature resistance up to 650 °F (343 °C)
-Forms leak
-proof gaskets in seconds
-Hi
-temp heavy duty applications
-Remains flexible and durable
Use
Rear main bearing cap split line, damper keyway sealing, differential cover, intake end seals, OHC cap, oil pan corner seals, oil pan gasket, side cover plate, thermostat housing, timing cover, transmission pan, valve cover gasket, vibration damper, water pump cover gasket and intake manifolds.

Ulasan Produk

Tidak ada ulasan