XS INSTRUMENTS Thermometer Thermocouple

Sebelum PPN:
Rp12.999.900
Spesifikasi
Accuracy (%)±0.1 of reading / ±0.4 °C (above -150 °C), ±0.25 of reading / ±1 °C (below -150 °C)
Automatic Brightness ControlNo
Automatic ShutoffYes, after 20 minutes (can be deactivated)
Battery Life (hour)> 550
Data loggerNo
Dimensions (mm)185x85x45
DisplayColour LCD, backlit
IP RatingIP 56
InputsSingle ANSI Connector
K-Type Thermocouple Measuring Range (°C)-200 to +1350
MAX/MIN FunctionYes
Power Supply3 x 1.5 V AA Batteries
Resolution (°C)1 (+200 to +999), 0.1 (-99.9 to +199.9)
Stability IndicatorYes
T-Type Thermocouple Temperature Range (°C)-250 to +400
Temperature SensorThermocouple K-T
Working Humidity (%RH)10 to 95
Working Temperature (°C)0 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan