NITTO Double-Coated Adhesive Tape

Sebelum PPN:
Rp74.900 - Rp42.999.900
Spesifikasi
Length (m)50
Tape Thickness (mm)0.17
Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nitto No.500 series are double-coated adhesive tapes consisting of acrylic adhesive with flexible non-woven fabric.
No.500 is suitable for punched metal nameplates.
Feature
Widely used as an industrial double-coated adhesive tape, this reliable tape is one of our most popular products.

Offers superior adhesive strength and excellent in fixing of parts.

Exhibits good properties for bonding substrates with comparatively large dimension change due to heat as when bonding metal and plastic plates.

No.500, No.500A, No.500B, No.500AB, No.500WH and No.500AWH have gotten UL969 approval. [file:MH13557]

The ten hazardous materials restricted by the RoHS directive are not compounded.

Applications
● Bonding punched metal nameplates
● Bonding ABS decorative panels
● Fixing plastic display panel

Ulasan Produk

Tidak ada ulasan