Horiba Turbidity Meter Set

Sebelum PPN:
Rp34.999.900
Spesifikasi
Accuracy (NTU)0.00 to 1000 NTU: ±0.02 NTU or ±2%, 1001 to 2000 NTU: ±3%
Automatic Shut-Off (minute)Off, 1 to 30
Calibration PointsUp to 4 (selectable 0.02, 20, 100, 800 NTU)
Calibration StandardsStyrene divinylbenzene (SDVB) polymer solution
ComplianceISO 7027, DIN EN 27027
Date & Time StampYes
DetectorSilicone photodiode
Diagnostics MessagesYes
DisplayCustom LCD with backlight (50x40 mm)
Light Source (nm)Infrared light emitting diode (860 nm)
Memory2000
PC CommunicationYes, PC (USB) cable required
PrincipleRatiometric turbidity measurement using nephelometric light scatter and transmitted light signals
Printer CommunicationYes, Printer (RS232) cable required
Real Time ClockYes
Repeatability (NTU)±0.02 NTU or ±2%
Resolution (NTU)0.00 to 19.99 NTU, 20.0 to 199.9 NTU, 200 to 2000 NTU
Sample Volume (ml)10
Software UpgradeYes, PC (USB) cable required
Turbidity Range (NTU)0.00 to 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof turbidity portable meter with backlit LCD and shockproof, scratch-resistant, non-slip casing. Packaged with 0.02, 20, 100, and 800 NTU Styrene Divinylbenzene (SDVB) polymer solution standards, 4 sample vials, and a set of silicone oil and cloth in durable carrying case for routine water quality testing.
Set:
* TB220 Meter
* 0.02, 20, 100 & 800 NTU standards (10ml each)
* Silicone oil
* Cloth
* 4 sample vials
* Carrying case
* Instruction & Quick Manual
Feature
• Leveraging the principle of ratiometric turbidity measurement using nephelometric light scatter and transmitted light signals.
• Auto range up to 2000 NTU
• Compliant with ISO 7027 and DIN EN 27027
• Up to 4 selectable calibration points using SDVB polymer standards (0.02, 20, 100, 800 NTU)
• IP67 rating dustproof and waterproof (excluding vial mounting part)
• Large monochrome display with backlight (50 x 40 mm)
• Shock and scratch resistant, non-slip housing
• Simple user interface with smiley reading stability indicator
• PC and printer compatible
• Software upgradable
• Up to 2000 data with date and time stamp
• Auto shut-off (programmable: off, up to 30 minutes)
• Phono jack output for connecting the meter to computer via PC (USB) cable for data collection and to printer via printer (RS232) cable for printout

Ulasan Produk

Tidak ada ulasan