Non Brand Card Counter

Sebelum PPN:
Rp21.999.900
Spesifikasi
Card MaterialAll regular plastic card (ABS, PVC, PC PET, etc.) color & white cards, paper board cards
Card Thickness (mm)0.4-3
Counting MethodManual Swipe
Dimensions (mm)175x70x36
MaterialABS
Maximum Accumulation (pcs)99999
Power SupplyRechargeable Battery
RemarkIncluding Docking Charger
Single Counting Capacity (pcs)2000
SpeedManual Swipe
Working Humidity30-90%
Working Temperature (°C)10 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan