TimeTronic Biometric Device

Sebelum PPN:
Rp1.999.900
Spesifikasi
Alarm InternalAvailable
Cable ConnectionTCP/IP, USB Cable
Dimensions (cm)20.5x14.5x4
DisplayLCD
Each User's Finger~ 3 Fingers
Environment0-45C, 10-80%
FAR-False Rejection Rate0.00001%
FRR-False Rejection Rate0.0001%
Frequency (Hz)50/60
FunctionAttendance + Door Access
Non-Wired ConnectionUSB Flash Disk
Number of Fingers1000
Other ConnectionBel, Wiegand, 5V, Lock NO-NC-COM
Power (V)100-240, 9dc
SensorOptikal Kristal
Transaction Memory100000
Verification Method1:1, 1:N
Verification OptionFinger, Password, Combination
Verification Speed (s)< 1
Working ModeWithout Computer Connection (Stand Alone)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Fitur
Absensi, TCP, USB, Akses

Ulasan Produk

Tidak ada ulasan