TONATA Fire Shovel Fiberglass

Sebelum PPN:
Rp399.900
Spesifikasi
ColorYellow
Handle Length (cm)123
MaterialFiberglass & Iron
Overall Length (cm)± 150
Shovel Length (cm)30
Shovel Thickness (mm)2
Shovel Width (cm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ready Stock - 150 cm Fiberglass Fire Shovel / Fire Shovel Fiberglass / Fire Shovel This shovel is specially designed to move burning materials such as soil and sand to extinguish embers. The fiberglass handle provides the main advantage of resistance to high temperatures and does not conduct electricity. In addition, this material is also very strong but lightweight, and rust-resistant for durable and safe use in various emergency conditions. Specifications: Model: TNT-FSP701 Material: Fiberglass & Iron Color: Yellow Overall Length: ± 150 cm Handle length: 123 cm Shovel length: 30 cm Shovel width: 24 cm Shovel thickness: 2 mm Weight: 3.3 kg Large purchases can contact our CS. Shipping Schedule: * All orders are processed on Monday - Saturday * Maximum orders at 15.00 we will try to send all of them

Ulasan Produk

Tidak ada ulasan