Kstrong Essential Twin Leg Shock Absorbing Webbing Lanyard

Sebelum PPN:
Rp479.900
Spesifikasi
Capacity (kg)100
Length (m)1.5 &1.8
Material44mm Wide Polyester, MBS 25kN (Webbing); Karabiners (AFC601100) Steel, MBS 25kN, Scaffold Hook (AFC608111) Steel, MBS 23kN (Metal Components); High Tenacity Polyester (Stitching Thread); Polyester Back Up Webbing, Polyamide Tear Webbing (Energy Absorber)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KStrong Essential Lanyard Range has been designed as an economical range to ensure the user is protected when working at heights. The energy absorber effectively arrests the fall, minimising the forces to the body. It is one of the most versatile and lightweight connecting elements available in the market today.
Feature
• AFL401070 comes in 1.5m & 1.8M lengths
• 44mm Webbing
• Twist Lock Karabiners
• Energy Absorber

Ulasan Produk

Tidak ada ulasan