Fumetax Long Glass Fiber Tape

Sebelum PPN:
Rp109.900 - Rp229.900
Spesifikasi
Body MaterialABS
FeaturesPrinted on both sides, Coated with PVC, Easy to clean, Ideal for construction
Thickness (mm)0.4
Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Long Glass Fiber Tapes Cross Type
- Durable And Impact-Resistant ABS Body
- The Tape Is Printed On Both Sides And Coated With PVC Which Allows It To Get Wet And Be Easily Cleaned
- Ideal For Construction Civil Engineering And Topography

Ulasan Produk

Tidak ada ulasan