Tungaloy Turning Holder A-PDUNR/L Series

Sebelum PPN:
Rp9.299.900
Spesifikasi
ApplicationFor 55deg Rhombic insert
Body MaterialSteel
Connection Diameter Machine Side (mm)32
Functional Length (mm)250
Functional Width (mm)22
Head Length (mm)50
Item CodeTUN6855913
Manufacturer Code6855913
Master Insert Identification (MIID)DNMG150408
Measurement TypeMetric
Minimum Bore Diameter (mm)40
Rake Angle Axial (°)-6
Rake Angle Radial (°)-13
Shank height (H) (mm)30
Tool TypeInternal Indexble -Turn Tool
UNSPSC23242106
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
When using a right or left hand insert, the right hand insert (R) is used for the left hand toolholders (PDUNL** type), and the left hand insert (L) is used for the right hand toolholders (PDUNR** type). Torque:Recommended torque (Nm) for clamping.

Ulasan Produk

Tidak ada ulasan