Tungaloy Turning Holder A/E-SCLXR/L Series

Sebelum PPN:
Rp6.399.900
Spesifikasi
ApplicationFor 80deg Rhombic insert; For Miniature machining
Body MaterialSteel
Connection Diameter Machine Side (mm)20
Functional Length (mm)200
Functional Width (mm)11
Head Length (mm)36
Item CodeTUN6796540
Manufacturer Code6796540
Master Insert Identification (MIID)CXMU060304R
Measurement TypeMetric
Minimum Bore Diameter (mm)22
Rake Angle Axial (°)-10
Rake Angle Radial (°)-8
Shank height (H) (mm)18
UNSPSC23242106
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use right hand toolholders (R) with left hand inserts (L); and left hand toolholders (L) with right hand inserts (R). Torque:Recommended torque (Nm) for clamping.

Ulasan Produk

Tidak ada ulasan