Tungaloy Milling Insert TPKN Series

Sebelum PPN:
Rp339.900
Spesifikasi
Applicable MaterialCast Iron; Hard Materials; Aluminum/Non-Ferrous Materials; Super-Alloys/Titanium
ApplicationShoulder Milling
Body MaterialCarbide
CoatingUncoated
Corner Chamfer Width (mm)0.5
Cutting Edge MaterialCarbide
Depth Of Cut Maximum (mm)10
GradeTH10
Inscribed Circle Diameter (mm)12.7
Insert Thickness (mm)4.76
Item CodeTUN6809023
Manufacturer Code6809023
Measurement TypeMetric
Number of Cutting Edges3
Tool TypeSingle Sided Inserts
UNSPSC23242105
UnitsM
Wiper edge length (BS) (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan