Tungaloy Milling Insert ASGW11-D Series

Sebelum PPN:
Rp4.399.900
Spesifikasi
Applicable MaterialAluminum/Non-Ferrous Materials
ApplicationShoulder Milling
Body MaterialCarbide
CoatingUncoated
Corner Radius (mm)0.2
Cutting Edge Effective Length (mm)5.2
Cutting Edge MaterialPCD
Depth Of Cut Maximum (mm)4.5
GradeDX110
Insert Length (mm)11.8
Insert Thickness (mm)3.7
Insert width (W1) (mm)6.4
Item CodeTUN6792782
Manufacturer Code6792782
Measurement TypeMetric
Number of Cutting Edges1
Tool TypeSingle Sided Inserts
UNSPSC23242105
UnitsM
Wiper edge length (BS) (mm)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCD inserts listed above are not designed to be re ground and re used.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
PCD inserts listed above are not designed to be re ground and re used.

Ulasan Produk

Tidak ada ulasan