Tungaloy Milling Holder HSV-M Series

Sebelum PPN:
Rp24.999.900
Spesifikasi
ApplicationSlot Milling
Body MaterialSteel
Connection Thread Nominal Size Machine SideM10
Cutting Diameter (mm)50
Cutting Item Count6
Cutting Width (mm)4
Cutting depth Maxinum (mm)15.1
Functional Length (mm)5.5
Item CodeTUN6963514
Manufacturer Code6963514
Master Insert Identification (MIID)TVKX020202TN-MJ
Measurement TypeMetric
Overall Length (mm)24.5
Peripheral Effective Cutting Edge Count (ZEFP)3
Tool TypeDouble-sided slotting cutters
UNSPSC23242106
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan