Tungaloy Milling Arbor BT-SEM Series

Sebelum PPN:
Rp8.899.900
Spesifikasi
ApplicationTapered Shape Interface
Body Diameter (mm)66
Body Length (mm)10
Body MaterialSteel
Connection Diameter Workpiece Side (DCONWS) (mm)32
Connection Retention Knob Thread SizeM24
Item CodeTUN4530007
Manufacturer Code4530007
Measurement TypeMetric
Overall Length (mm)48
Shank SizeBT50
Tool TypeBT
UNSPSC23231001
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Wrench is not included.

Ulasan Produk

Tidak ada ulasan