Tungaloy Mill Insert VBL Series

Sebelum PPN:
Rp2.699.900 - Rp3.799.900
Spesifikasi
Applicable MaterialSteel; Stainless Steel; Cast Iron; Hard Materials; Aluminum/Non-Ferrous Materials; Super-Alloys/Titanium
ApplicationProfile Milling
Body MaterialCarbide
CoatingTiAlSiCrN
Cutting Edge MaterialCarbide
Flute Count6
Flute Helix Angle (°)30
GradeAH715
Measurement TypeMetric
UNSPSC23241614
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Torque: Recommended torque (Nm) for clamping.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Wrench sold separately.

Ulasan Produk

Tidak ada ulasan