Tungaloy Grooving Insert STH Series

Sebelum PPN:
Rp3.999.900
Spesifikasi
Applicable MaterialHard Materials
ApplicationInserts
Body MaterialCarbide
Chip Breaker TypeSTH
CoatingTiAlN+TiCN
Corner Radius (mm)0.3
Cutting DirectionNeutral
Cutting Edge Effective Length (mm)2.5
Cutting Edge MaterialPCBN
GradeBXA10
Item CodeTUN6901748
Manufacturer Code6901748
Measurement TypeMetric
UNSPSC23242105
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
When used for grooving, the insert will not provide the groove bottom with square corners due to the cutting edge profile with an arc wiper.

Ulasan Produk

Tidak ada ulasan