Tungaloy Grooving Holder STCR/L-38 Series

Sebelum PPN:
Rp5.199.900
Spesifikasi
ApplicationExternal grooving; Parting off
Body MaterialSteel
Cutting DirectionRight Hand
Cutting Width Maximum (mm)4
Cutting Width Minimum (mm)1.5
Cutting depth Maxinum (mm)10
Functional Width (mm)30.1
Head Length (mm)36
Insert Seat Size Code38
Item CodeTUN6784963
Manufacturer Code6784963
Measurement TypeMetric
Overall Height (mm)32
Overall Length (mm)135
Shank Width (b) (mm)32
Shank height (H) (mm)32
Tool Assembly Length (mm)46
Tool TypeParting & Grooving Tools
UnitsM
Work Piece Parting Diameter Maximum (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan