Tungaloy Endmill Soild Tool

Sebelum PPN:
Rp2.799.900
Spesifikasi
Applicable MaterialSteel; Stainless Steel; Cast Iron; Hard Materials; Aluminum/Non-Ferrous Materials; Super-Alloys/Titanium
ApplicationProfile Milling
Body MaterialCarbide
CoatingTiAlN
Connection Diameter Machine Side (mm)6
Corner Radius (mm)2
Cutting Diameter (mm)4
Cutting Edge MaterialCarbide
Depth Of Cut Maximum (mm)8
Flute Count2
Flute Helix Angle (°)30
Measurement TypeMetric
Neck Diameter (mm)4
Overall Length (mm)70
Shank typeRound
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan