Tungaloy Boring Head

Sebelum PPN:
Rp9.199.900
Spesifikasi
ApplicationFor Triangular insert
Body MaterialSteel
Connection Diameter Machine Side (mm)20
Cutting DirectionRight Hand
Functional Length (mm)20
Functional Width (mm)13
Item CodeTUN6835130
Manufacturer Code6835130
Master Insert Identification (MIID)TPMT110204
Measurement TypeMetric
Minimum Bore Diameter (mm)25
UNSPSC23242106
UnitsM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
When using a right or left hand insert, the right hand insert (R) is used for the left hand toolholders (STFPL... type), and the left hand insert (L) is used for the right hand toolholders (STFPR... type). DMIN for a 50 mm shank is equal to the requested head size plus 10 mm. For a 60 mm shank, the DMIN is the requested head size plus 20 mm.

Ulasan Produk

Tidak ada ulasan