Philips Automotive Lighting Rechargeable Headlamp

Sebelum PPN:
Rp749.900
Spesifikasi
Adjustable Light45° Rotating Headlight
Battery Charging Time (hour)2.8
Battery Operating Time (hour)Up to 3 at 300lm (Boost), up to 6 at 150lm and 12 at 50lm (ECO)
Battery TypeLithium-ion battery
Beam Angle (°)110
Cable Length (m)1
Charging Cable TypeMicro USB Cable
Color Temperature (Kelvin)6500
Dimensions LxWxH (cm)9.5x9.5x4.8
FeatureSpecification
HandleSoft, non-slip handle
Impact Protection RatingIK07 (IK)
Ingress Protection RatingIP67
LED Lifespan> 10000
Light Intensity (boost) (lux)450 at 0.5 m
Light Intensity (lux)220 and 70 at 0.5m (echo)
Light Output (Lm)300
LineLighthouse
MagnetN
Material & FinishingRubber
Operating Temperature (°C)0 to 50
Packaging Dimensions (LxWxH) (cm)19.8x17x10.7
Plug TypeNot included
Power (W)3
Power Supply (V)3.7
Power Supply (mAh)1400
Resistance toFat Oil Workshop Solvents
SizeCompact
TechnologyLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
See better, work better.
The lightweight Philips HL22M headlamp projects bright white light where you need it. Variable output, two preset modes of up to 150 and 300 lumens, integrated flash function, and motion sensor make it a versatile, hands-free tool.
Feature
See better, work better.

Up to 300 lumens of brightness.

Motion detection

Rechargeable

Impact-resistant casing

Bright white light of 6,500 K
The Philips HL22M features a powerful white light with a 110-degree beam angle. It illuminates a distance of up to 70 meters and has up to 300 lumens in Boost mode. The 6,500 K light is gentle on the eyes, improving visual comfort and reducing strain for work without eye fatigue.

From 50 to 300 lumens
Rotate the side-mounted control to gradually vary the output between 50 and 300 lumens. This unique feature of the Philips HL22M allows you to illuminate every detail with extreme precision, wherever you are working.

Two pre-tuning modes
Adjust the light intensity to your work needs by rotating the side knob or selecting one or both of the preset modes. If you want the balanced mode, press the "M" button once and enjoy 150 lumens of stable light. Press twice to use the 300-lumen Boost mode. You can also use the built-in flashing light function by pressing a third time.

Ulasan Produk

Tidak ada ulasan