Philips Automotive Lighting Portable Work Light

Sebelum PPN:
Rp1.499.900 - Rp1.799.900
Spesifikasi
Country VersionAustralia & NZ
Hook360° Retractable Hook
MagnetYes
Power (W)3
Power SourceRechargable
TechnologyLED
Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rechargeable compact LED work light with UV
Feature
High-quality white LUXEON® LED light
and UV leak detector
• High-power LED light: 350 lm boost and 150 lm eco
• 90° wide beam angle
• UV-light leak detector
High resistance
• Strong impact resistance: IK07
• Water, dust and solvent protection: IP54
Ultra-durable battery
• New battery with 5x longer lifetime
• 1500 super long charging cycles
Handy and versatile
• 90° flexible light module
• Hands-free: 360° retractable hook and powerful magnet
• Red FindMe indicator while in stand-by mode

Ulasan Produk

Tidak ada ulasan