Philips Automotive Lighting LED Work Light
#Grup produk P117968152
Spesifikasi
| Battery Type | Li-ion battery |
|---|---|
| Voltage (V) | 3.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quality light to get the job done The versatile, ultra-slim and rechargeable Philips EcoPro61 Slim is ideal for lighting up narrow spaces with its 270° rotating lighting module. Its long-lasting battery life up to 20 hours allows you to work a full day without interruption.
Feature
Quality light to get the job done Ultra-slim design to light up narrow spaces 270° Multi-angle and Foldable 3 light modes- 500, 250, 50 lm 140 lm spotlight Long-life battery up to 20 hrsUltra-slim, 270° pivoting design to light up narrow spaces The Philips EcoPro61 has been designed with a 270° lighting module so you can easily direct the light beam and illuminate extremely narrow spaces. Its ultra-slim design (1.6m-wide head) eliminates blind spots deep inside your engine or machinery.
3 light output levels for the flexibility you need Different jobs demand different amounts of light. With its three power modes, the Philips EcoPro61 Slim lets you adjust the light to your needs. Boost mode gives you a powerful 500-lumen light output, helping you to spot even the smallest of details. If the ambient light changes or if you just want to preserve the battery, switch to Eco mode from 50 to 250 lumen and use your lamp for up to 20 hours. What's more, the EcoPro61 Slim's 6,500 Kelvin temperature is gentle on your eyes, preventing fatigue.
140 lm pointer for spot inspection Philips EcoPro61 Slim offers you a spotlight combined with a lamp delivering 140 lumen. You'll be able to see small details even in dark corners. The spotlight can be used in both positions: with the lamp folded and with the lighting module open.
Long-life battery up to 20 hours Once fully charged, your Philips EcoPro61 Slim delivers 2.5 hours of continuous bright light from its main 500-lumen beam. The 50-lumen Eco mode lasts up to 20 hours. So with occasional use, the lamp can last days before requiring a recharge.
360° hook and strong magnet The 360° retractable, stainless-steel hook lets you hang this lamp anywhere you need. It also attaches easily to any metal surface, leaving both your hands free to work.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
