Philips Automotive Lighting LED Headlight Bulb

Sebelum PPN:
Rp869.900
Spesifikasi
ApplicationFog
BasePGJ19-1
Color Temperature (Kelvin)6000
Complete AccessoriesAdaptor CANbus (for dashboard error), Light Repair CANBus (for flickering and dimming), Adaptor rings (to fit wide variety of orginal Halogen socket)
DesignationLED-HL (˜Fog)
Dimensions (cm)23.5x16.8x15
Height (cm)16
Homologation ECENo, off-road use only
Length (cm)11.1
Life Time (hour)Up to 2000
Lumen (lm)1800 (± 20%)
Packaging TypeX2
Power (W)20
RangeUltinon Pro3021
TechnologyLED
TypeFOG 3021
Width (cm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Show the way forward with LED light Philips LED headlight bulbs** are designed to provide outstanding value, comfortable illumination and reliable performance. Built for long life and easy installation, these bulbs are your perfect upgrades from halogen to LED technology.
Feature
Show the way forward with LED light Stylish LED lighting that’s easy to fit Type of lamp: H8, H11, H16 More brightness 6,000 K cool white Number of bulbs: 2

Quality, cool white light For a contemporary, cool-white-light look, upgrade your car headlights with Philips Ultinon Pro3021 LED bulbs. Featuring powerful LED chips with a color temperature of 6000 Kelvin, these superior bulbs are designed for maximum driving comfort. Spot obstacles faster and drive with more confidence without dazzling other road-users. Get both performance and style with our Philips Ultinon Pro3021 LED bulbs.

Long-life bulbs The right LED light is a quality light that lasts longer. Philips Ultinon Pro3021 bulbs have a durable design with a high-performance heat sink that diverts heat away from the light's critical components. They offer up to 2,000 hours' lifetime, which can be as much as four times longer than the halogen bulbs they replace***.

Easy installation Optimized LED bulb size is key because some optics can be very small. While other LED retrofit solutions on the market may feature an external driver box, our Philips Ultinon Pro3021 LED offers an integrated driver box, making installation quicker and hassle-free. The compact design fits a wider range of car models and can be easily installed by specialist mechanics. Make the change you need! Follow the step-by-step instruction guide here**** and indicative compatibility list here*****.

Up to 100% more brightness* Philips Ultinon Pro3021 LED car headlight bulbs increase your visibility by up to 100%*. While some other LED bulbs might disappoint, usually because their lumen or brightness claims might fall short in real-world conditions, these bulbs provides solid performance and quality light. Its homogeneous beam lets you see more clearly without dazzling other road-users, its high luminance ensures consistent light output in front of the car. For a good forward beam, it’s important the LED bulbs are correctly positioned in the headlight unit. So don't skip the alignment, take your time and do it right.

Ulasan Produk

Tidak ada ulasan