HONEYWELL Conventional Optical Smoke Detector

Sebelum PPN:
Rp639.900
Spesifikasi
Alarm Current (mA)50
Humidity (%RH)95 (max)
MaterialABS Plastic
Operating Temperature (°C)-10 to +70
Voltage (V)18 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Advanced smoke detection algorithm that minimizes false alarms
- Rejection of transient signals that could be detected as alarms
- Intelligent adaptive protection by continuously sampling the environment
- Easy-to-clean smoke chamber
- Two LED lights are used as status indicators
- 15-second start-up time
- Compatible with DB-0120 Universal Detector Base

Ulasan Produk

Tidak ada ulasan

Halaman Terkait