Ideal High Capacity Document Shredder

Sebelum PPN:
Rp359.999.900 - Rp379.999.900
Spesifikasi
Can DestroyStaples and paper clips, credit cards, CDs/DVDs, floppy disks
Connection Value (V/Hz)400/50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The IDEAL 4606 high-capacity shredder meets the requirements for the secure destruction of confidential documents in accordance with the GDPR. With security level P-4 and crosscut (4 x 40 mm), it processes up to 65 sheets per pass – ideal for personnel files, customer data and internal reports.

The fold-down hopper is perfect for the even feeding of crumpled paper, while the feed table with light barrier makes it easier to process smooth stacks of paper and EDP continuous lists. The automatic oiler ensures consistently high cutting performance with minimal maintenance.

The reliable 2.2 kW three-phase motor guarantees uninterrupted continuous operation. With a 230-liter cutting material cart, long work cycles can be achieved without frequent emptying. The user-friendly EASY-SWITCH control system makes operation simple and safe.

For the IDEAL 4606, "Made in Germany" stands for the highest quality, efficiency and durability – perfect for companies with high data protection requirements.
Feature
- Funnel machine for crumpled paper - efficient and fast supply.
- Large 460 mm working width for versatile paper formats.
- Security level P-4 - GDPR compliant for confidential documents.
- Automatic oiler reduces maintenance effort and maintains performance.
- EASY-SWITCH control with intuitive light symbols.
- 2.2 kW motor for intensive continuous use without failures.
- 230-liter cut-grass cart for long emptying intervals.
- Energy-saving thanks to automatic shut-off and standby mode.

Ulasan Produk

Tidak ada ulasan