KYOTO TOOL (KTC) Work Sheet

Sebelum PPN:
Rp1.299.900
Spesifikasi
Back MaterialPVC coating
Height (mm)700
Surface MaterialPolyester
Width (mm)1730

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This worksheet is ideal for outdoor maintenance work.
- The hooks at the four corners and the hook-and-loop fasteners at four points allow the edges of the sheet to stand on their own, preventing dirt and pebbles from getting in and preventing the loss of tools and parts.
- It uses a waterproof and stain-resistant material that is resistant to oil and water stains and can be used in damp soil.
- It can be easily folded and carried, making cleanup after work a breeze.
Use
For outdoor maintenance work.

Ulasan Produk

Tidak ada ulasan