NITTO Transformerless Electric Screwdriver For Machine Screws

Sebelum PPN:
Rp23.999.900
Spesifikasi
Bit Size (mm)5
Output Torque (Nm)(Low) 0.4-1.6 (High) 1.2-3.0
Power Consumption (W)45
Power Supply (V)Single-phase 100
RepairRepairable
StandardRoHS2
Suitable Tapping Screw Size (mm)2.5-4.0
suitable machine screw (mm)2.6-5.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a lever-start
brushless motor, transformerless type.
Feature
- Equipped with an automatic variable speed function, it contributes to improved efficiency and quality in screw tightening work.
- It features a screw tightening counter function, and includes settings for the number of screws to be tightened, screw tightening time, and measurement functions.
- It features an auto-reverse function, allowing for management of tasks such as temporary tightening and screw hole checks.

Ulasan Produk

Tidak ada ulasan